310X354X20 HS5 R
Description
CRSEAL 310X354X20 HS5 R SGL LIP SEAL ; NON-RETURNABLE
Part # 310X354X20 HS5 R
BDI # 1250001
Features
Housing Bore - Millimeter:
354
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310
Inch - Metric:
Metric
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
607389
25003-2454
Description
25003-2454 OIL SEAL ; NON-RETURNABLE 310MM ID 354MM OD 20MM W
Part # 25003-2454
BDI # 22831457
Features
Housing Bore - Millimeter:
354
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.937
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch