1256250 / 12.565X14.063X0.75 HDS1 R
Description
CRSEAL 1256250/12.565X14.063X0.75 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1256250
BDI # 1240887
Features
Housing Bore - Millimeter:
357.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.565
Shaft Diameter - Millimeter:
319.151
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181501
24700-0160
Description
24700-0160 OIL SEAL ; NON RETURNABLE 319MM ID 357MM OD 19MM W
Part # 24700-0160
BDI # 22803740
Features
Housing Bore - Millimeter:
357.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.565
Shaft Diameter - Millimeter:
319.151
Inch - Metric:
Inch