137570 / 13.75X15.817X1.875 HDDF1 R
Description
CRSEAL 137570/13.75X15.817X1.875 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 137570
BDI # 1241803
Features
Housing Bore - Millimeter:
401.752
Nominal Width - Millimeter:
47.625
Housing Bore - Inch:
15.817
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.875
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch