1425574 / 14.25X16.258X0.813 HDS2 V
Description
CRSEAL 1425574 /14.25X16.258X0.813 HDS2V ; NON-RETURNABLE SGL LIP SEAL
Part # 1425574
BDI # 1242144
Features
Housing Bore - Millimeter:
412.953
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.258
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605901