1494257 / 14.938X16.438X0.75 HS7 R
Description
CRSEAL 1494257/ 14.938X16.438X0.75 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1494257
BDI # 1242554
Features
Housing Bore - Millimeter:
417.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.938
Shaft Diameter - Millimeter:
379.425
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
182325
25003-9896
Description
25003-9896 OIL SEAL ; NON-RETURNABLE 379MM ID 418MM OD 19MM W
Part # 25003-9896
BDI # 22804568
Features
Housing Bore - Millimeter:
417.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.938
Shaft Diameter - Millimeter:
379.425
Inch - Metric:
Inch