410X454X20 HS5 R
Description
CRSEAL 410X454X20 HS5 R SGL LIP SEAL ; NON-RETURNABLE
Part # 410X454X20 HS5 R
BDI # 1252217
Features
Housing Bore - Millimeter:
454
Nominal Width - Millimeter:
20
Housing Bore - Inch:
17.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410
Inch - Metric:
Metric
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
608007
25003-5178
Description
25003-5178 OIL SEAL ; NON-RETURNABLE 416MM ID 454MM OD 19MM W
Part # 25003-5178
BDI # 22809317
Features
Housing Bore - Millimeter:
454
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
17.874
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
16.378
Shaft Diameter - Millimeter:
416.001
Inch - Metric:
Inch