420X464X20 HDS2 R
Description
CRSEAL 420X464X20 HDS2 R SGL LIP SEAL ; NON-RETURNABLE
Part # 420X464X20 HDS2 R
BDI # 1252316
Features
Housing Bore - Millimeter:
464
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608076
25003-1280
Description
25003-1280 OIL SEAL ; NON RETURNABLE 414MM ID 464MM OD 21MM W
Part # 25003-1280
BDI # 22827586
Features
Housing Bore - Millimeter:
464.007
Nominal Width - Millimeter:
20.599
Housing Bore - Inch:
18.268
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.811
Shaft Diameter - Inch:
16.299
Shaft Diameter - Millimeter:
413.995
Inch - Metric:
Inch