Features
Housing Bore - Millimeter:
465.049
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.309
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
16.34
Shaft Diameter - Millimeter:
415.036
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616087
24610-7279
Description
24610-7279 OIL SEAL ; 415MM ID 465MM OD 22MM W
Part # 24610-7279
BDI # 22828436
Features
Housing Bore - Millimeter:
465.049
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.309
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.34
Shaft Diameter - Millimeter:
415.036
Inch - Metric:
Inch