1575870 / 15.75X18.625X0.875 HDS1 R
Description
CRSEAL 1575870 SINGLE LIP SEAL ; NON-RETURNABLE 15.75X18.625X0.875 HDS1 R
Part # 1575870
BDI # 1243127
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
18.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182601
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.625
Shaft Diameter - Millimeter:
422.275
Inch - Metric:
Inch
25003-6626
Description
25003-6626 OIL SEAL ; NON-RETURNABLE 435MM ID 473MM OD 19MM W
Part # 25003-6626
BDI # 22809302
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.125
Shaft Diameter - Millimeter:
434.975
Inch - Metric:
Inch
25003-6601
Description
25003-6601 OIL SEAL ; NON-RETURNABLE 422MM ID 473MM OD 21MM W
Part # 25003-6601
BDI # 22822664
Features
Housing Bore - Millimeter:
473.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.625
Shaft Diameter - Millimeter:
422.275
Inch - Metric:
Inch