171025 / 17.125X19.24X1.531 HDDF1 R
Description
CRSEAL 171025/17.125X19.24X1.531 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 171025
BDI # 1244024
Features
Housing Bore - Millimeter:
488.696
Nominal Width - Millimeter:
38.887
Housing Bore - Inch:
19.24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.531
Shaft Diameter - Inch:
17.125
Shaft Diameter - Millimeter:
434.975
Inch - Metric:
Inch