1763550 / 17.625X19.625X0.813 HDS1 R
Description
CRSEAL 1763550/17.625X19.625X0.813 HDS1R ; NON-RETURNABLE SGL LIP SEAL
Part # 1763550
BDI # 1244314
Features
Housing Bore - Millimeter:
498.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183111
25003-9421
Description
25003-9421 OIL SEAL ; NON-RETURNABLE 448MM ID 498MM OD 21MM W
Part # 25003-9421
BDI # 22824331
Features
Housing Bore - Millimeter:
498.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
25003-3806
Description
25003-3806 OIL SEAL ; NON RETURNABLE 450MM ID 498MM OD 21MM W
Part # 25003-3806
BDI # 22827988
Features
Housing Bore - Millimeter:
498.475
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
19.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
17.713
Shaft Diameter - Millimeter:
449.91
Inch - Metric:
Inch
21238-6850
Description
21238-6850 OIL SEAL ; NON RETURNABLE 448MM ID 498MM OD 17MM W
Part # 21238-6850
BDI # 22803034
Features
Housing Bore - Millimeter:
498.475
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch