550247 / 1.575X2.049X0.354 HMSA32 R
Description
CRSEAL 550247/1.575X2.049X0.354 HMSA32 R ; NON-RETURNABLE DBL LIP SEAL
Part # 550247
BDI # 1254021
Features
Housing Bore - Millimeter:
52.045
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.049
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Flanged OD
Global Part Number GPN:
603382
Features
Housing Bore - Millimeter:
52.04
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.049
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Bonded | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
634695