16599 / 1.673X2.162X0.290 HMA9 R
Description
CRSEAL 16599 / 1.673X2.162X0.290 HMA9 R ; LIP SEAL
Part # 16599
BDI # 1243707
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.673
Shaft Diameter - Millimeter:
42.494
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603996
13750 / 1.375X2.162X0.578 HMSHA4 E
Description
CRSEAL 13750/1.375X2.162X0.578 HMSHA4 E ; NON-RETURNABLE DBL LIP SEAL
Part # 13750
BDI # 1241758
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605053
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
18.898
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.377
Shaft Diameter - Millimeter:
34.976
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634939
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.673
Shaft Diameter - Millimeter:
42.494
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
635123