15128 / 1.512X2.207X0.354 HMSHA4 #
Description
CRSEAL 15128/ 1.512X2.207X0.354 HMSHA4 # ; NON-RETURNABLE DBL LIP SEAL
Part # 15128
BDI # 1242709
Features
Housing Bore - Millimeter:
56.058
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.207
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.512
Shaft Diameter - Millimeter:
38.405
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case