16415 / 1.614X2.284X0.512 HMS15 P
Description
CRSEAL 16415 / 1.614X2.284X0.512 HMS15 P ; NON-RETURNABLE SGL LIP SEAL
Part # 16415
BDI # 1243588
Features
Housing Bore - Millimeter:
58.014
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.284
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609241
15796 / 1.575X2.284X0.315 HMSA92 P
Description
CRSEAL 15796 / 1.575X2.284X0.315 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 15796
BDI # 1243146
Features
Housing Bore - Millimeter:
58.014
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.284
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604640