538037 / 1.625X2.371X0.5 CRWA1 V
Description
CRSEAL 538037 / 1.625X2.371X0.5 CRWA1 V ; DBL LIP SEAL
Part # 538037
BDI # 1253915
Features
Housing Bore - Millimeter:
60.223
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606072
19737 / 2X2.371X0.25 HM14 R
Description
CRSEAL 19737 / 2X2.371X0.25 HM14 R SEAL
Part # 19737
BDI # 1414088
Features
Housing Bore - Millimeter:
60.223
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603994
Features
Housing Bore - Millimeter:
60.223
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional