Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200138
19733 / 2X2.375X0.188 HM14 R
Description
CRSEAL 19733 / 2X2.375X0.188 HM14 R ; SGL LIP SEAL
Part # 19733
BDI # 1245426
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604965
15031 / 1.503X2.375X0.72 HMSA26 V
Description
CRSEAL 15031 / 1.503X2.375X0.72 HMSA26 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15031
BDI # 1242686
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609233
16355 / 1.625X2.375X0.395 CRWA6 V
Description
CRSEAL 16355 / 1.625X2.375X0.395 CRWA6 V ; NON-RETURNABLE DBL LIP SEAL
Part # 16355
BDI # 1243564
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609188
15025 / 1.503X2.375X0.72 CRSA3 P
Description
CRSEAL 15025 / 1.503X2.375X0.72 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15025
BDI # 1242683
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605611