15662 / 1.562X2.46X0.374 CRWA1 V
Description
CRSEAL 15662 / 1.562X2.46X0.374 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15662
BDI # 1243052
Features
Housing Bore - Millimeter:
62.484
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.46
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605073