19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214 / 1.938X2.5X0.38 HMA9 R
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101
23548-6551
Description
23548-6551 HI-PERFORMANCE SEAL ; 38MM ID X 64MM OD X 17MM W
Part # 23548-6551
BDI # 22816099
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Opposite Side Dual Lips | One Side Spring Only
45X63.5X10TB
Description
45X63.5X10TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
Part # 45X63.5X10TB
BDI # 886330
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
642101
143255SC
Description
143255SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED MTO
Part # 143255SC
BDI # 891698
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Low Pressure
Global Part Number GPN:
638976
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
191917