20038 / 2.047X2.59X0.29 HMSA96 P
Description
CRSEAL 20038 / 2.047X2.59X0.29 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 20038
BDI # 1245575
Features
Housing Bore - Millimeter:
65.786
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.59
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605134