12925 / 1.301X2.621X1.331 HMSW108 R
Description
CRSEAL 12925/1.301X2.621X1.331 HMSW108 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12925
BDI # 1241123
Features
Housing Bore - Millimeter:
66.573
Nominal Width - Millimeter:
33.807
Housing Bore - Inch:
2.621
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.301
Shaft Diameter - Millimeter:
33.045
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604465