19213 / 1.938X2.675X0.25 CRWA5 R
Description
CRSEAL 19213 / 1.938X2.675X0.25 CRWA5 R ; DBL LIP SEAL
Part # 19213
BDI # 1245301
Features
Housing Bore - Millimeter:
67.945
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.675
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183486