19372 / 1.938X2.693X0.507 D8 R
Description
CRSEAL 19372 / 1.938X2.693X0.507 D8 R ; NON-RETURNABLE LIP SEAL
Part # 19372
BDI # 1245345
Features
Housing Bore - Millimeter:
68.402
Nominal Width - Millimeter:
12.878
Housing Bore - Inch:
2.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
605656