13900 / 1.375X2.716X0.313 CRW1 R
Description
CRSEAL 13900 / 1.375X2.716X0.313 CRW1 R ; SGL LIP SEAL
Part # 13900
BDI # 1241871
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181944
15204 / 1.5X2.716X0.438 CRW1 R
Description
CRSEAL 15204 / 1.5X2.716X0.438 CRW1 R ; SGL LIP SEAL
Part # 15204
BDI # 1242721
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182410
17488 / 1.75X2.716X0.25 HM21 R
Description
CRSEAL 17488 / 1.75X2.716X0.25 HM21 R ; SGL LIP SEAL
Part # 17488
BDI # 1244180
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603926
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198751
18623 / 1.875X2.716X0.394 HMSA7 P
Description
CRSEAL 18623 / 1.875X2.716X0.394 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18623
BDI # 1245088
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604857