18640 / 1.875X2.721X0.266 HM14 R
Description
CRSEAL 18640 / 1.875X2.721X0.266 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18640
BDI # 1245091
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183369
543911 / 1.5X2.72X0.266 CRWA1 R
Description
CRSEAL 543911 / 1.5X2.72X0.266 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 543911
BDI # 22779069
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch