19017 / 1.906X2.752X0.375 CRWA1 P

COMPARE

19017 / 1.906X2.752X0.375 CRWA1 P

Description
CRSEAL 19017 / 1.906X2.752X0.375 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 19017

BDI # 1245275

Features

Housing Bore - Millimeter: 69.901
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.752
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.906
Shaft Diameter - Millimeter: 48.412
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183473

Price Inventory : Available to order
Loading Price
QTY
19820 / 2X2.752X0.188 HM14 R

COMPARE

19820 / 2X2.752X0.188 HM14 R

Description
CRSEAL 19820 / 2X2.752X0.188 HM14 R ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 19820

BDI # 1243416

Features

Housing Bore - Millimeter: 69.901
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 2.752
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183625

Price Inventory : Available to order
Loading Price
QTY