13778 / 1.378X2.757X0.393 HMSA57 V
Description
CRSEAL 13778 / 1.378X2.757X0.393 HMSA57V ; LIP SEAL
Part # 13778
BDI # 22779851
Features
Housing Bore - Millimeter:
70.028
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
2.757
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch