19273 / 1.938X2.762X0.5 CRSA1 R
Description
CRSEAL 19273 / 1.938X2.762X0.5 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 19273
BDI # 1245327
Features
Housing Bore - Millimeter:
70.155
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.762
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183511
Features
Housing Bore - Millimeter:
70.155
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.762
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198752
Features
Housing Bore - Millimeter:
70.155
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.762
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
410273BULK
Description
410273BULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Part # 410273BULK
BDI # 1342029
Features
Housing Bore - Millimeter:
70.155
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.762
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
26193-7995
Description
26193-7995 HI-PERFORMANCE SEAL ; NON RETURNABLE 54MM ID 70MM OD 500EA/PAK
Part # 26193-7995
BDI # 22823986
Features
Housing Bore - Millimeter:
70.155
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.762
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch