Features
Housing Bore - Millimeter:
70.282
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.767
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.929
Shaft Diameter - Millimeter:
48.997
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
R14-59.69X70.28X5.16 ECOSIL
Description
R14-59.69X70.28X5.16 ECOSIL ROTARY SEAL ; MADE TO ORDER NON-RETURNABLE
Part # R14-59.69X70.28X5.16 ECOSIL
BDI # 22153138
Features
Housing Bore - Millimeter:
70.28
Nominal Width - Millimeter:
5.16
Housing Bore - Inch:
2.767
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
2.35
Shaft Diameter - Millimeter:
59.69
Inch - Metric:
Metric