40X74X8 CRW1 R
Description
CRSEAL 40X74X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 40X74X8 CRW1 R
BDI # 1242968
Features
Housing Bore - Millimeter:
74
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182632
38X74X11 CRWA1 R
Description
CRSEAL 38X74X11 CRWA1 R DBL LIP SEAL ; NON-RETURNABLE
Part # 38X74X11 CRWA1 R
BDI # 1242824
Features
Housing Bore - Millimeter:
74
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182270
21628 / 2.165X2.913X0.276 HMA8 P
Description
CRSEAL 21628 / 2.165X2.913X0.276 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 21628
BDI # 1246153
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603664
22819 / 2.283X2.913X0.512 D7 P
Description
CRSEAL 22819 / 2.283X2.913X0.512 D7 P ; NON-RETURNABLE LIP SEAL
Part # 22819
BDI # 1246972
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
604675
19656 / 1.969X2.913X0.354 HMSA92 P
Description
CRSEAL 19656 / 1.969X2.913X0.354 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 19656
BDI # 1245413
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603548