15790 / 1.563X2.92X0.409 HMSA96S R
Description
CRSEAL 15790/ 1.563X2.92X0.409 HMSA96S R ; NON-RETURNABLE DBL LIP SEAL
Part # 15790
BDI # 1243142
Features
Housing Bore - Millimeter:
74.168
Nominal Width - Millimeter:
10.389
Housing Bore - Inch:
2.92
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.409
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch