23615 / 2.362X2.954X0.208 HMSA56 R
Description
CRSEAL 23615 / 2.362X2.954X0.208 HMSA56R ; NON-RETURNABLE LIP SEAL
Part # 23615
BDI # 1247976
Features
Housing Bore - Millimeter:
75.032
Nominal Width - Millimeter:
5.283
Housing Bore - Inch:
2.954
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605152