19660 / 1.969X2.96X0.25 HD1 R
Description
CRSEAL 19660 / 1.969X2.96X0.25 HD1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 19660
BDI # 1245414
Features
Housing Bore - Millimeter:
75.184
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.96
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.968
Shaft Diameter - Millimeter:
49.987
Inch - Metric:
Inch
Other Features:
Small | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
183577
21045 / 2.125X2.96X0.669 HMSA45 R
Description
CRSEAL 21045 / 2.125X2.96X0.669 HMSA45 R ; NON-RETURNABLE DBL LIP SEAL
Part # 21045
BDI # 1245992
Features
Housing Bore - Millimeter:
75.184
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.96
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604358
19671 / 1.965X2.96X0.306 ALSA8 V
Description
CRSEAL 19671 / 1.965X2.96X0.306 ALSA8 V ; LIP SEAL
Part # 19671
BDI # 22779501
Features
Housing Bore - Millimeter:
75.184
Nominal Width - Millimeter:
7.772
Housing Bore - Inch:
2.96
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.306
Shaft Diameter - Inch:
1.965
Shaft Diameter - Millimeter:
49.911
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
75.184
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.96
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.968
Shaft Diameter - Millimeter:
49.987
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634402