2088540 / 20.875X22.875X0.75 HDS1 R
Description
CRSEAL 2088540/20.875X22.875X0.75 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 2088540
BDI # 1245851
Features
Housing Bore - Millimeter:
581.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.875
Shaft Diameter - Millimeter:
530.225
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183835
25003-9276
Description
25003-9276 OIL SEAL ; NON-RETURNABLE 530MM ID 581MM OD 21MM W
Part # 25003-9276
BDI # 22841993
Features
Housing Bore - Millimeter:
581.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.875
Shaft Diameter - Millimeter:
530.225
Inch - Metric:
Inch