2237710 / 22.375X24.368X0.875 HDS2 R
Description
CRSEAL 2237710/22.375X24.368X0.875 HDS2R ; NON-RETURNABLE SGL LIP SEAL
Part # 2237710
BDI # 1246873
Features
Housing Bore - Millimeter:
618.947
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.368
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
22.375
Shaft Diameter - Millimeter:
568.325
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605821
24700-0406
Description
24700-0406 OIL SEAL ; NON-RETURNABLE 568MM ID 619MM OD 22MM W
Part # 24700-0406
BDI # 22843365
Features
Housing Bore - Millimeter:
618.947
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.368
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.375
Shaft Diameter - Millimeter:
568.325
Inch - Metric:
Inch
2237729 / 22.375X24.368X0.875 HDS2 R
Description
CRSEAL 2237729/22.375X24.368X0.875HDS2R ; LIP SEAL
Part # 2237729 / 22.375X24.368X0.875 HDS2 R
BDI # 22779793
Features
Housing Bore - Millimeter:
618.947
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.368
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.375
Shaft Diameter - Millimeter:
568.325
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock