525031 / 23.438X0.688X1.125 CT1 R
Description
CRSEAL 525031 / 23.438X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 525031
BDI # 1253568
Features
Housing Bore - Millimeter:
620.725
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
24.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
23.438
Shaft Diameter - Millimeter:
595.325
Inch - Metric:
Inch
24610-0409
Description
24610-0409 OIL SEAL ; NON RETURNABLE 570MM ID 621MM OD 22MM W
Part # 24610-0409
BDI # 22811813
Features
Housing Bore - Millimeter:
620.725
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch