2363557 / 23.625X25.625X0.813 HS7 R
Description
CRSEAL 2363557/23.625X25.625X0.813 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 2363557
BDI # 1247979
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.625
Shaft Diameter - Millimeter:
600.075
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184361
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
24610-5260
Description
24610-5260 OIL SEAL ; NON-RETURNABLE 622MM ID 651MM OD 13MM W
Part # 24610-5260
BDI # 22839423
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
25003-7469
Description
25003-7469 OIL SEAL ; NON-RETURNABLE 622MM ID 651MM OD 16MM W
Part # 25003-7469
BDI # 22807531
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
25003-1977
Description
25003-1977 OIL SEAL ; NON-RETURNABLE 619MM ID 651MM OD 16MM W
Part # 25003-1977
BDI # 22833181
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
24.375
Shaft Diameter - Millimeter:
619.125
Inch - Metric:
Inch