524214 / 25.125X0.938X1.375 CT1 R
Description
CRSEAL 524214 / 25.125X0.938X1.375 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 524214
BDI # 1253503
Features
Housing Bore - Millimeter:
663.575
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
26.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
25.125
Shaft Diameter - Millimeter:
638.175
Inch - Metric:
Inch
25003-5729
Description
25003-5729 OIL SEAL ; NON-RETURNABLE 638MM ID 664MM OD 13MM W
Part # 25003-5729
BDI # 22833530
Features
Housing Bore - Millimeter:
663.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.125
Shaft Diameter - Millimeter:
638.175
Inch - Metric:
Inch