615X665X24 HS8 R
Description
CRSEAL 615X665X24 HS8 R SGL LIP SEAL ; NON-RETURNABLE
Part # 615X665X24 HS8 R
BDI # 1255683
Features
Housing Bore - Millimeter:
665
Nominal Width - Millimeter:
24
Housing Bore - Inch:
26.181
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
24.213
Shaft Diameter - Millimeter:
615
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
184415
26082-2884
Description
26082-2884 OIL SEAL ; NON RETURNABLE 630MM ID 665MM OD 14MM W
Part # 26082-2884
BDI # 22802772
Features
Housing Bore - Millimeter:
664.997
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
26.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch