21238-5994
Description
21238-5994 OIL SEAL ; NON-RETURNABLE 640MM ID 684MM OD 19MM W
Part # 21238-5994
BDI # 22846330
Features
Housing Bore - Millimeter:
684.225
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.188
Shaft Diameter - Millimeter:
639.775
Inch - Metric:
Inch
25003-4719
Description
25003-4719 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-4719
BDI # 22803348
Features
Housing Bore - Millimeter:
684.225
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
26.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
24.938
Shaft Diameter - Millimeter:
633.425
Inch - Metric:
Inch