21768 / 2.176X3.027X1.504 CRSA3 P
Description
CRSEAL 21768 / 2.176X3.027X1.504 CRSA3 P ; DBL LIP SEAL
Part # 21768
BDI # 22780651
Features
Housing Bore - Millimeter:
76.886
Nominal Width - Millimeter:
38.202
Housing Bore - Inch:
3.027
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.504
Shaft Diameter - Inch:
2.176
Shaft Diameter - Millimeter:
55.27
Inch - Metric:
Inch
Other Features:
Without Inner Case