23098 / 2.313X3.065X0.281 HM1 R
Description
CRSEAL 23098 / 2.313X3.065X0.281 HM1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 23098
BDI # 18204892
Features
Housing Bore - Millimeter:
77.851
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
3.065
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case