35X78X8 CRW1 R
Description
CRSEAL 35X78X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 35X78X8 CRW1 R
BDI # 1251435
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182001
G70X78X5-C
Description
G70X78X5-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 70MM ID X 78MM OD
Part # G70X78X5-C
BDI # 1172974
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
5
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
55X78X13 CRSH11 R
Description
55X78X13 CRSH11 R OIL SEAL ; METRIC METAL OD
Part # 55X78X13 CRSH11 R
BDI # 1253202
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
55X78X12 HMS5 V
Description
CRSEAL 55X78X12 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 55X78X12 HMS5 V
BDI # 1257493
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608529
55X78X8 HMS4 R
Description
CRSEAL 55X78X8 HMS4 R LIP SEAL ; NON-RETURNABLE SINGLE LIP NITRILE
Part # 55X78X8 HMS4 R
BDI # 1254095
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608531