17037 / 1.688X3.091X0.5 CRSA4 R
Description
CRSEAL 17037 / 1.688X3.091X0.5 CRSA4 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17037
BDI # 1244012
Features
Housing Bore - Millimeter:
78.511
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.091
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604219
Features
Housing Bore - Millimeter:
78.511
Nominal Width - Millimeter:
12.319
Housing Bore - Inch:
3.091
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
635069