22323 / 2.244X3.11X0.531 HMSA55 R
Description
CRSEAL 22323 / 2.244X3.11X0.531 HMSA55 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22323
BDI # 18204789
Features
Housing Bore - Millimeter:
78.994
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Features
Housing Bore - Millimeter:
78.994
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
79
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric