24060-3919
Description
61X3919 GYLON 316SS OIL SEAL ; 2.165"IDX3.145"OD
Part # 24060-3919
BDI # 371523
Features
Housing Bore - Millimeter:
79.883
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.145
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616741
24060-3919
Description
24060-3919 HI-PERFORMANCE SEAL ; 55MM ID X 80MM OD X 8MM W
Part # 24060-3919
BDI # 22844215
Features
Housing Bore - Millimeter:
79.883
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.145
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch