23275 / 2.323X3.215X0.492 HMSA7 P
Description
CRSEAL 23275 / 2.323X3.215X0.492 HMSA7 P ; DBL LIP SEAL
Part # 23275
BDI # 22779831
Features
Housing Bore - Millimeter:
81.661
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
3.215
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
2.323
Shaft Diameter - Millimeter:
59.004
Inch - Metric:
Inch