Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
21695-8378
Description
63X8378 MILL RIGHT V CRS ; 2.563IN ID 3.347IN OD
Part # 21695-8378
BDI # 369040
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
617364
21290-8378
Description
63X8378 MILL RIGHT ES CRS ; 2.563IN ID 3.347IN OD
Part # 21290-8378
BDI # 368209
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
617343
21290-8117
Description
63X8117 MILL RIGHT ES CRS ; 2.156IN ID 3.347IN OD
Part # 21290-8117
BDI # 368207
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
2.156
Shaft Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
618173
24060-0710
Description
24060-0710 HI-PERFORMANCE SEAL ; 65MM ID 85MM OD 10MM W
Part # 24060-0710
BDI # 22807715
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch