22505 / 2.25X3.372X0.475 HMSA27 P
Description
CRSEAL 22505 / 2.25X3.372X0.475 HMSA27 P ; DBL LIP SEAL
Part # 22505
BDI # 22779333
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate Elastomer
Nominal Width - Inch:
0.475
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
370219A
Description
370219A OIL SEAL ; 2.250" SHAFT 3.377" OD 0.475" WD
Part # 370219A
BDI # 1338397
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.475
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.372
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
618454
24620-1857
Description
26R1X1857 MILL RIGHT N ; 2.375IN ID 3.372IN OD
Part # 24620-1857
BDI # 373187
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615686
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch