63X88X8 CRW1 R
Description
CRSEAL 63X88X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 63X88X8 CRW1 R
BDI # 15069147
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
63
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
70X88X8 CRW1 R
Description
CRSEAL 70X88X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 2.756MM SHAFT DIA 88MM
Part # 70X88X8 CRW1 R
BDI # 1243890
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184790
65X88X12 HMS5 RG
Description
CRSEAL 65X88X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 65X88X12 HMS5 RG
BDI # 1258017
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608780
65X88X10 HMSA7 R
Description
CRSEAL 65X88X10 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 65X88X10 HMSA7 R
BDI # 1262570
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608777
70X88X12 HMS4 R
Description
CRSEAL 70X88X12 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 70X88X12 HMS4 R
BDI # 1264643
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608847